Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide (C3) Throw-Away Drill Insert Tialn-Coated

  • Mfr # S18Y11

  • Zoro # G4403488


product price: $51.15
/ea
Sold in multiples of 2 for $102.30

Key Features

Material
Carbide
Decimal Equivalent
0.4331 in
Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18Y11
Zoro #
G4403488
UPC #
-
Country of Origin
Unknown

Dimensions

Size
11 mm

Details

Material
Carbide
Decimal Equivalent
0.4331 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.