Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill (3Xd) - Metric

  • Mfr # DH404091

  • Zoro # G4231120


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight Shank
Point Angle
140°
Application
Steels, Cast Iron
Series
Dream Drill General
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404091
Zoro #
G4231120
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
9.10 mm
Shank Diameter
9.10 mm
Overall Length
84 mm
Flute Length
40 mm

Details

Shank Type
Straight Shank
Point Angle
140°
Application
Steels, Cast Iron
Series
Dream Drill General
Material - Machining
Carbide
Number of Flutes
2
Helix Angle
30°
Coolant Through
No
Cutting Direction
Right Hand
Drill Type
Ratio Drill 3XD
Finish - Machining
TiAlN
Single End/Double End
Single End
LOC Multiple
3XD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.