Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill (3Xd) - Metric

  • Mfr # DH404160

  • Zoro # G4237700


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight Shank
Drill Bit Size
16 mm
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404160
Zoro #
G4237700
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
16 mm
Shank Diameter
16 mm
Overall Length
115 mm
Flute Length
58 mm

Details

Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight Shank
Finish - Machining
TiAlN
Helix Angle
30°
LOC Multiple
3XD
Point Angle
140°
Drill Type
Ratio Drill 3XD
Application
Steels, Cast Iron
Number of Flutes
2
Series
Dream Drill General
Material - Machining
Carbide
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.