Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill High Feed 5Xd W/ Coolant Hole Slot Din 6537

  • Mfr # DGR495072

  • Zoro # G4247884


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Shank Diameter
8 mm
Application
Carbon Steels, Alloy Steels to HRc35, Cast Iron
Flute Length
53 mm
Series
Dream Drill High Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGR495072
Zoro #
G4247884
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
8 mm
Flute Length
53 mm
Drill Bit Size
7.20 mm
Overall Length
91 mm

Details

Single End/Double End
Single End
Application
Carbon Steels, Alloy Steels to HRc35, Cast Iron
Series
Dream Drill High Feed
Finish - Machining
H-Coating, AlCrN
Cutting Direction
Right Hand
Helix Angle
30°
Material - Machining
Carbide
Coolant Through
Yes
LOC Multiple
5XD
Shank Type
Common Shank
Number of Flutes
3
Drill Type
Ratio Drill 5XD
Point Angle
140°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.