CARBIDE DREAM DRILL HIGH FEED 5XD W/ COOLANT HOLE SLOT DIN 6537 H-COATING

  • Mfr # DGR495041

  • Zoro # G815727342


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1.41732 in. (36 mm)
Shank Diameter
0.23622 in. (6 mm)
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGR495041
Zoro #
G815727342
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
1.41732 in. (36 mm)
Shank Diameter
0.23622 in. (6 mm)

Details

Number of Flutes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.