Zoro Homepage

Carbide Drill Mql Type W/ Coolant (15Xd)

  • Mfr # DH515101

  • Zoro # G4254114


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.1 mm
Point Angle
140 Degrees
Flute Length
189 mm
Shank Diameter
11 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH515101
Zoro #
G4254114
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
253 mm
Drill Bit Size
10.1 mm
Flute Length
189 mm
Shank Diameter
11 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Cutting Direction
Right Hand
Shank Type
Common
Decimal Equivalent
0.3976 in
Type
Ratio Drill
Application
Non-Alloy Steels, Alloy Steels, Cast Iron
Series
Dream Drill MQL
LOC Multiple
15XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.