Zoro Homepage

Carbide Drills, 7.7mm, Flute 37mm

  • Mfr # DH404077

  • Zoro # G9246386


product price: $52.99
/ea

Key Features

Overall Length
79 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
7.7 mm
Number of Flutes
2
Shank Dia.
0.30314 in. (7.7 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404077
Zoro #
G9246386
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
79 mm
Drill Bit Size
7.7 mm
Shank Dia.
0.30314 in. (7.7 mm)
Flute Length
37 mm
Sizes Included
7.70mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
37 mm

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Decimal Equivalent
0.3031
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 7.7 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.