Zoro Homepage

Carbide End Mill, Sq, 3/16, 3/4 Cut L

  • Mfr # 02565

  • Zoro # G9627983


product price: $17.39
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02565
Zoro #
G9627983
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.75 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Overall Length
2 1/2 in
Shank Dia.
3/16 in

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.