Carbide End Mill, Sq, 5/8, 2-1/4 Cut L
Mfr # 02595TF
Zoro # G5941284
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
5 in
Milling Diameter
5/8"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02595TF
Zoro #
G5941284
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
5 in
Milling Diameter
5/8"
Length of Cut
2.25 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.