Zoro Homepage

Carbide Jobber Length Twist Drill Tialn Coated

  • Mfr # DH413209

  • Zoro # G4231279


product price: $40.15
/ea

Key Features

Overall Length
3-1/2 in
Drill Bit Size
I
Point Angle
118 Degrees
Flute Length
2-1/8 in
Shank Diameter
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH413209
Zoro #
G4231279
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
I
Flute Length
2-1/8 in
Shank Diameter
I

Details

Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Type
Jobber Length Drill
Decimal Equivalent
0.272 in
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.