
CARBIDE STR. Chucking Reamer
Mfr # K910201770
Zoro # G015727890
product price: $40.89
/eaKey Features
Drill Bit Size
#16
Flute Length
0.875 in. (22.2249 mm)
Shank Diameter
0.177 in. (4.49579 mm)
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K910201770
Zoro #
G015727890
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2.75 in. (69.85 mm)
Drill Bit Size
#16
Flute Length
0.875 in. (22.2249 mm)
Shank Diameter
0.177 in. (4.49579 mm)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.