
CARBIDE STR. Chucking Reamer
Mfr # K910701905
Zoro # G915723992
product price: $43.89
/eaKey Features
Overall Length
2.75 in.
Flute Length
0.875 in.
Shank Diameter
0.1905 in.
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K910701905
Zoro #
G915723992
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2.75 in.
Flute Length
0.875 in.
Shank Diameter
0.1905 in.
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.