Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, #10-24, Modified Bottoming, UN, 3 Flutes, Bright

  • Mfr # T2323

  • Zoro # G4386423


product price: $14.29
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2323
Zoro #
G4386423
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-24
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Hole Type
Blind Hole
Cutting Direction
Right Hand
Series
T2
Coolant Through
No
Thread Chamfer
2-3 Pitch Lead
Helix Angle
40 Degrees
Shank Type
USCTI
Flute Type
Spiral
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.