CNC Tap, #12-28, Bottoming, UN, 4 Flutes, TiCN Coated
- Mfr # T7383C
- Zoro # G4365161
product price:Â
$
17.89
/ea
Key Features
Tap Thread Size
#12-28
Tap Chamfer
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiCN Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7383C
- Zoro #
- G4365161
- UPC #
- -
- Country of Origin
- Unknown
- Item
- CNC Tap
- Tap Chamfer
- Bottoming
- Tap Thread Type
- UN
- Number of Flutes
- 4
- Tap Finish
- TiCN Coated
- Thread Direction
- Right Hand
- Tap Material
- HSS / Cobalt
- Application
- Universal Multi-Purpose
- Flute Type
- Spiral
- Thread Limit
- H3
- Hole Type
- Blind Hole
- Series
- T7-C
- Shank Type
- USCTI
- Thread Chamfer
- 1-2 Pitch Lead
- Helix Angle
- 40 Degrees
- Coolant Through
- No
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- #12-28
- Max Depth Of Thread
- 2.5xD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.