CNC Tap, DIN Length, 1-7/8"-8, Modified Bottoming, UN, 4 Flutes, Steam Oxide + TiN Coated

  • Mfr # BGC62GB

  • Zoro # G4289543


product price:  $945.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-7/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide + TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGC62GB
Zoro #
G4289543
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-7/8"-8
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide + TiN Coated
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Application
Stainless Steels
Helix Angle
40 Degrees
Thread Limit
H8
Hole Type
Blind Hole
Shank Type
USCTI
Cutting Direction
Right Hand
Flute Type
Spiral
Series
BG-GB
Coolant Through
No
Thread Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.