CNC Tap With Coolant Hole, M18-2.5, Modified Bottoming, Metric, 4 Flutes, TiN Coated

  • Mfr # T8657N

  • Zoro # G4413540


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.5
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8657N
Zoro #
G4413540
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18-2.5
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap With Coolant Hole
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiN Coated
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Shank Type
USCTI
Series
T8-N
Coolant Through
Yes
Flute Type
Spiral
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Hole Type
Blind Hole
Thread Limit
D7
Thread Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.