Zoro Homepage

Cobalt End Mill, Ball, 1-3/8, 2-1/2 Cut L

  • Mfr # 41453

  • Zoro # G6034244


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-3/8"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41453
Zoro #
G6034244
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-3/8"
Length of Cut
2.5 in
Shank Dia.
1 1/4 in
Overall Length
5 in
Milling Dia.
1.375 in

Description

Ball End Mill, 1.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.