Zoro Homepage

Cobalt End Mill, Ball, 3/4, 1-5/8 Cut L

  • Mfr # 43359

  • Zoro # G6022116


product price: $70.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43359
Zoro #
G6022116
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
3 7/8 in

Description

Ball End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.