Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Double, 1/8inDia, Non-Cntr

  • Mfr # 50264CN

  • Zoro # G9246693


product price: $24.19
/ea

Key Features

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50264CN
Zoro #
G9246693
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
E2003
End Mill Material
Cobalt
Item
Square End Mill
Number of Flutes
2
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Finish
Tin
End Mill Style
Square
Single End/Double End
Double
Shank Type - Machining
Straight
Material - Machining
Cobalt
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
End Mill Application
Finishing
Material Applications
Steel, Carbon Steel
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.125 in Milling Dia., Cobalt, TiN, Straight, Length of Cut 0.375 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.