Zoro Homepage

Cobalt End Mill, Double, 7/64inDia, No-Cntr

  • Mfr # 50262CN

  • Zoro # G9246684


product price: $24.19
/ea

Key Features

Milling Diameter
7/64"
Length of Cut
0.328125 in
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50262CN
Zoro #
G9246684
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
7/64"
Length of Cut
0.328125 in
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Milling Dia.
0.109375 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.109375 in Milling Dia., Cobalt, TiN, Straight, Length of Cut 0.328125 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.