Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Single, 1inDia, Non-Center

  • Mfr # 71426CF

  • Zoro # G9246745


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Length of Cut
4 in
Overall Length
6 1/2 in
Shank Dia.
1 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71426CF
Zoro #
G9246745
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1"
Length of Cut
4 in
Overall Length
6 1/2 in
Shank Dia.
1 in
Milling Dia.
1 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
E2077
End Mill Material
Cobalt
Finish
TiAlN
Number of Flutes
5
End Mill Application
Roughing
End Mill Cutting Type
Non-Center Cutting
Single End/Double End
Single
Grade
General Purpose
End Mill Style
Square
Item
Roughing End Mill
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiAlN
Material Applications
Steel, Carbon Steel
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.