Zoro Homepage

Cobalt End Mill, Single, 3/4inDia, E2085

  • Mfr # 76359CN

  • Zoro # G9246772


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76359CN
Zoro #
G9246772
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
E2085
End Mill Material
Cobalt
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Tin
Item
Roughing End Mill
End Mill Application
Roughing
Single End/Double End
Single
Grade
General Purpose
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Applications
Steel, Carbon Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.