Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Single, 5/8inDia, E2197

  • Mfr # 65337CN

  • Zoro # G9246727


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Length of Cut
2.5 in
Overall Length
4 5/8 in
Shank Dia.
5/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65337CN
Zoro #
G9246727
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/8"
Length of Cut
2.5 in
Overall Length
4 5/8 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
E2197
End Mill Material
Cobalt
End Mill Style
Square
Grade
General Purpose
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Number of Flutes
4
Finish
Tin
Cutting Direction
Right Hand
Item
Roughing End Mill
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
TiN
Material Applications
Steel, Carbon Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.625 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 2.5 in, Overall Length 4 5/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.