Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Sq End, 13/64, 9/16 Cut L

  • Mfr # 04294

  • Zoro # G9626461


product price: $14.89
/ea

Key Features

Milling Diameter
13/64"
Length of Cut
0.5625 in
Overall Length
2 7/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04294
Zoro #
G9626461
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
13/64"
Length of Cut
0.5625 in
Overall Length
2 7/16 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.203125 in

Details

Helix Angle
30 Degrees
List Number
E2031
End Mill Material
Cobalt
Number of Flutes
4
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Style
Square
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
End Mill Application
Finishing
Finish - Machining
Uncoated
Material Applications
Steel, Carbon Steel
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Spacing
Fixed

Description

Square End Mill, 0.203125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.