Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Sq End, 5/32, 7/16 Cut L

  • Mfr # 04291

  • Zoro # G7490813


product price: $14.59
/ea

Key Features

Milling Diameter
5/32"
Length of Cut
0.4375 in
Overall Length
2 3/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04291
Zoro #
G7490813
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/32"
Length of Cut
0.4375 in
Overall Length
2 3/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.15625 in

Details

Helix Angle
30 Degrees
List Number
E2031
End Mill Material
Cobalt
Finish
Bright (Uncoated)
End Mill Style
Square
End Mill Cutting Type
Non-Center Cutting
Item
Square End Mill
Number of Flutes
4
Single End/Double End
Single
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Finish - Machining
Uncoated
Material Applications
Steel, Carbon Steel
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.15625 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.4375 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.