Zoro Homepage

Cobalt End Mill, Sq End, 9/32, 9/16 Cut L

  • Mfr # 01299

  • Zoro # G9626531


product price: $14.69
/ea

Key Features

Milling Diameter
9/32"
Length of Cut
0.5625 in
Overall Length
2 5/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01299
Zoro #
G9626531
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
9/32"
Length of Cut
0.5625 in
Overall Length
2 5/16 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.28125 in

Description

Square End Mill, 0.28125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.