CNC Tap, DIN Length, M4-0.7, Plug, Metric, 3 Flutes
- Mfr # N3244
- Zoro # G4312269
product price:Â
$
22.29
/ea
Key Features
Tap Thread Size
M4-0.7
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Tap Style
Spiral Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N3244
- Zoro #
- G4312269
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tap Thread Size
- M4-0.7
- Max Depth Of Thread
- 3.0xD
Details
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- Metric
- Number of Flutes
- 3
- Tap Style
- Spiral Point
- Thread Direction
- Right Hand
- Application
- Steels and Stainless Steels <35HRc
- Tap Material
- Powdered Metal HSS-PM
- Tap Finish
- Steam Oxide Finish
- Thread Chamfer
- 4-5 Pitch Lead
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Series
- N3
- Thread Limit
- D4
- Shank Type
- USCTI
- Hole Type
- Through Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.