CNC Tap, DIN Length, M16-1.5, Plug, Metric, 3 Flutes
- Mfr # N3616
- Zoro # G4320851
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M16-1.5
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N3616
- Zoro #
- G4320851
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tap Thread Size
- M16-1.5
- Max Depth Of Thread
- 3.0xD
Details
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- Metric
- Number of Flutes
- 3
- Thread Direction
- Right Hand
- Tap Style
- Spiral Point
- Application
- Steels and Stainless Steels <35HRc
- Tap Finish
- Steam Oxide Finish
- Tap Material
- Powdered Metal HSS-PM
- Shank Type
- USCTI
- Series
- N3
- Coolant Through
- No
- Thread Limit
- D6
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- Thread Chamfer
- 4-5 Pitch Lead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.