Shop CLE-FORCE
See all product information
Create Account
5-40NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69192
- Zoro # G623506474
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Thread Length
0.625 in
Tap Thread Type
UNC
Number of Flutes
2
Application
For maintenance
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69192
- Zoro #
- G623506474
- UPC #
- 697334691921
- Country of Origin
- United States
- Tap Thread Type
- UNC
- Number of Flutes
- 2
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Hole Type
- Through Hole
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 0.625 in
- Tap Thread Size
- #5-40
- Depth of Cut
- 1-1/2 in
- Overall Length
- 1.9375 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.