Shop CLE-FORCE
See all product information
Create Account
10-24NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69195
- Zoro # G523507175
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Tap Thread Type
UNC
Number of Flutes
2
Tap Finish
Bright
Hole Type
Through Hole
Thread Length
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69195
- Zoro #
- G523507175
- UPC #
- 697334691952
- Country of Origin
- United States
- Tap Thread Type
- UNC
- Number of Flutes
- 2
- Tap Finish
- Bright
- Hole Type
- Through Hole
- Application
- For maintenance
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
Dimensions
- Thread Length
- 0.875 in
- Tap Thread Size
- #10-24
- Overall Length
- 2.375 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.