Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill

  • Mfr # SGED290200510

  • Zoro # G100425434


product price: $60.49
/ea

Key Features

Corner Radius
0.5 mm
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED290200510
Zoro #
G100425434
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.5 mm
Shank Dia.
4 mm
Neck Dia.
1.95 mm
Milling Dia.
2 mm
Length of Cut
3 mm
Overall Length
45 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Style
Corner-Radius
List Number
SGED29
Item
Roughing End Mill
End Mill Application
Roughing
Drilling Tool Configuration
Individual
Finish - Machining
DLC
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Material Applications
Copper, Copper Alloys, Reinforced Plastic, Soft Graphite
Primary Material Application
Copper
Flute Type
Spiral
Material - Machining
Carbide
Material Grade - Machining
High Performance
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 2 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 0.5 mm, 3 mm, 45 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.