CR End Mill, Single End, 1/2", Carbide
Mfr # 07593-090R
Zoro # G9309533
product price: $55.69
/eaKey Features
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07593-090R
Zoro #
G9309533
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.09 in
Shank Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 in
Milling Dia.
0.5 in
Details
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain Carbide
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Helix Angle
30 Degrees
List Number
E5216
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1 in, 3 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.