CR End Mill, Single End, 1/2", Carbide
Mfr # 07593-125R
Zoro # G9309719
product price: $56.19
/eaKey Features
Corner Radius
0.125 in
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07593-125R
Zoro #
G9309719
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.125 in
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1 in
Milling Dia.
0.5 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.125 in, 1 in, 3 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.