D-Power End Mill
Mfr # EI927050
Zoro # G900425467
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
125 mm
Number of Flutes
2
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EI927050
Zoro #
G900425467
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
125 mm
Length of Cut
25 mm
Neck Length
25 mm
Neck Dia.
4.6 mm
Milling Dia.
5 mm
Shank Dia.
6 mm
Description
Square End Mill, 5 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 125 mm, Shank Dia. 6 mm, Neck Dia. 4.6 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.