Zoro Homepage

Drill Insert, 1-5/8" x 1/4"

  • Mfr # S08314

  • Zoro # G7238073


product price: $50.79
/ea

Key Features

Number of Inserts
1
Max. Drill Dia.
[object Object]
Coolant Fed
Coolant Through
Central Insert Style
SV-Point
Seat Size
[object Object]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08314
Zoro #
G7238073
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Drill Dia.
[object Object]
Seat Size
[object Object]

Details

Item
Spade Drill Insert
Number of Inserts
1
Coolant Fed
Coolant Through
Central Insert Style
SV-Point

Description

Spade Drill Insert, Max. Drill Dia. [object Object], Seat Size [object Object]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.