Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

End Mill, 3/4" x 3/4" x 1-1/2" x 4-1/2" (Discontinued)

  • Mfr # 93124
  • Zoro # G7345593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93124
Zoro #
G7345593
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4.125 in. (104.774 mm)
Drill Bit Size
#16
Shank Dia.
0.75 in. (19.0499 mm)

Details

Item
High Performance Carbide End Mill
Number of Flutes
8
Material - Machining
Carbide
Cutting Direction
Right
Shank Type - Machining
Plain
Measurement System
Wire

Description

High Performance Carbide End Mill, Drill Bit Size #16, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.