Zoro Homepage

End Mill, 5 Flute, 5/8x5/8x 1-5/8 x 3-1/2"

  • Mfr # 82595TF

  • Zoro # G7273152


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5 in. (88.8999 mm)
Drill Bit Size
#33
Number of Flutes
5
Shank Dia.
0.625 in. (15.875 mm)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82595TF
Zoro #
G7273152
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.5 in. (88.8999 mm)
Drill Bit Size
#33
Shank Dia.
0.625 in. (15.875 mm)

Details

Item
Standard Carbide End Mill
Number of Flutes
5
Material - Machining
Carbide
Cutting Direction
Right
Shank Type - Machining
Flat
Measurement System
Wire

Description

Standard Carbide End Mill, Drill Bit Size #33, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.