Zoro Homepage

End Mill, Flute Square, 3/16 x 5/16 x 2

  • Mfr # 25565

  • Zoro # G9224249


product price: $17.19
/ea

Key Features

Standards
Not Rated
End Mill Application
Aluminum Alloys
End Mill Style
Square
Helix Type
Equal Index
Length of Cut
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25565
Zoro #
G9224249
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.312 in
Shank Dia.
3/16 in
Overall Length
2.000 in
Milling Diameter
3/16 in

Details

Item
High Performance Carbide End Mill
Standards
Not Rated
End Mill Application
Aluminum Alloys
End Mill Style
Square
Helix Type
Equal Index
Shank Type
Plain Shank
Single End/Double End
Single End
Number of Flutes
3
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Material
Carbide
Type
Finisher
System of Measurement
Inch
Finish
None
Cutting Direction
Right Hand
Helix Angle
45°
Series
E5980

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.