Zoro Homepage

Er16 Collet

  • Mfr # 160104

  • Zoro # G4447463


product price: $21.99
/ea

Key Features

Shape
Round
Inside Diameter
1/4 in
Overall Length
1.063 in
Grade
Standard
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160104
Zoro #
G4447463
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
1/4 in
Overall Length
1.063 in
Outside Dia.
0.669 in
Size
1/4 in

Details

Shape
Round
Grade
Standard
Collet Series
ER16
Type
Standard Collet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.