Zoro Homepage

Er16 Collet

  • Mfr # 160308

  • Zoro # G4458094


product price: $22.95
/ea

Key Features

Grade
Standard
Outside Dia.
0.669 in
Shape
Round
Collet Series
ER16
Overall Length
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160308
Zoro #
G4458094
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.669 in
Size
3/8 in
Overall Length
1.063 in
Inside Diameter
3/8 in

Details

Grade
Standard
Shape
Round
Collet Series
ER16
Type
Standard Collet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.