Zoro Homepage

Er16 Collet

  • Mfr # 160316

  • Zoro # G4454341


product price: $22.89
/ea

Key Features

Grade
Standard
Collet Series
ER16
Outside Dia.
0.669 in
Type
Standard Collet
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160316
Zoro #
G4454341
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.669 in
Size
3/16 in
Inside Diameter
3/16 in
Overall Length
1.063 in

Details

Grade
Standard
Collet Series
ER16
Type
Standard Collet
Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.