Zoro Homepage

Er32 Collet

  • Mfr # 320304

  • Zoro # G4443169


product price: $25.35
/ea

Key Features

Inside Diameter
3/4 in
Grade
Standard
Type
Standard Collet
Outside Dia.
1.299 in
Overall Length
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320304
Zoro #
G4443169
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
3/4 in
Outside Dia.
1.299 in
Overall Length
1.575 in
Size
3/4 in

Details

Grade
Standard
Type
Standard Collet
Shape
Round
Collet Series
ER32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.