Zoro Homepage

Er32 Collet

  • Mfr # 320932

  • Zoro # G4448294


product price: $24.75
/ea

Key Features

Collet Series
ER32
Overall Length
1.575 in
Outside Diameter
1.299 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320932
Zoro #
G4448294
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9/32 in
Overall Length
1.575 in
Outside Diameter
1.299 in

Details

Item
Standard Collet
Collet Series
ER32
Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.