Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangble Drill Tip, 1-1/2in, 7/16in Thck

  • Mfr # SM08307

  • Zoro # G9246194


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Insert Size
SM08
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM08307
Zoro #
G9246194
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SM08
Insert Thickness
7/16"
Width
38.094 mm
Hole Dia.
1 1/2 in
Seat Size
Series 3
Thickness
6.35 mm

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
Mounting Style
Screw Clamp
Item
Exchangeable Drill Tip
Rake
Positive
Style
Spade Drill
Application
Drilling, General Purpose
No. of Edges
2
For Use With
Spade Drill #8 Series Holder
Secondary Material Application ISO Code
M, N, P
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N
Finish - Machining
TiAlN
Coating Process
PVD
Measurement System
Fractional Inch
Insert Style
SV
Shape
Spade
Material - Machining
High Speed Steel
ANSI Code
SM08307
Number of Cutting Edges
2

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 3, 6.35 mm, Measurement System Fractional Inch, ANSI Code SM08307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.