Zoro Homepage

Exchangeable Drill Tip, T15, 19.5mm Insert

  • Mfr # S06109

  • Zoro # G9245756


product price: $33.59
/ea

Key Features

Insert Size
S06
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S06109
Zoro #
G9245756
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S06
Insert Thickness
5/32"
Width
19.5 mm
Thickness
4 mm
Seat Size
Series 1
Hole Dia.
19.5 mm

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
Super HSS(T15)
Mounting Style
Screw Clamp
No. of Edges
2
For Use With
Spade Drill #1 Series Holder
Rake
Positive
Item
Exchangeable Drill Tip
Style
Spade Drill
Application
Drilling, General Purpose
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
M, N, P
Primary Material Application ISO Code
K, M, N
Primary Material Application
All Materials
Coating Process
PVD
Measurement System
Metric
Insert Style
SV
Material - Machining
High Speed Steel
Shape
Spade
Number of Cutting Edges
2
ANSI Code
S06109

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 1, 4 mm, Measurement System Metric, ANSI Code S06109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.