Zoro Homepage

FluteSe Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A36909

  • Zoro # G4236669


product price: $37.25
/ea

Key Features

Helix Angle
30°
Cutting Direction
Right Hand
Series
G8A36
Milling Diameter
0.7 mm
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A36909
Zoro #
G4236669
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.7 mm
Overall Length
40 mm
Length of Cut
1.4 mm
Shank Dia.
4 mm
Radius
0.05 mm
Corner Radius
0.05 mm

Details

Helix Angle
30°
Cutting Direction
Right Hand
Series
G8A36
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Single End/Double End
Single End
Type
Finisher
End Mill Material
Carbide
Shank Type
Plain Shank
Finish
Nano BLUE
System of Measurement
Metric
Helix Type
Equal Index
End Mill Application
Hardened and High Hardened Steels HRc45-70
Number of Flutes
2
End Mill Style
Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.