Zoro Homepage

Helix Y-Coat Sq End Mill, 3/8x1x2 1/2

  • Mfr # UGMF89024

  • Zoro # G9225542


product price: $31.79
/ea

Key Features

Length of Cut
1 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
List Number
UGMF89
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF89024
Zoro #
G9225542
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Details

List Number
UGMF89
Item
Square End Mill
End Mill Style
Square

Description

Square End Mill, 0.375 in Milling Dia., Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.