Zoro Homepage

Helix Y-Coat Sq End Mill, 7/16x1x2 3/4

  • Mfr # UGMF89028

  • Zoro # G9223339


product price: $38.75
/ea

Key Features

Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
End Mill Style
Square
List Number
UGMF89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF89028
Zoro #
G9223339
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Milling Dia.
0.4375 in

Details

End Mill Style
Square
Item
Square End Mill
List Number
UGMF89

Description

Square End Mill, 0.4375 in Milling Dia., Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.