Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex 6 Flute Modi Spiral Tap Din Length Hardslick Coated

  • Mfr # BGC02H

  • Zoro # G4292334


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Finish
Hardslick Coated
Hole Type
Blind Hole
Coolant Through
No
Application
Stainless Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGC02H
Zoro #
G4292334
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-3/4-8

Details

Number of Flutes
6
Tap Finish
Hardslick Coated
Hole Type
Blind Hole
Coolant Through
No
Application
Stainless Steels
Helix Angle
40°
Series
BG
Spiral Direction
Right Hand
Tap Style
Modified Bottoming
Tap Thread Type
UN
Thread Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Flute End Type
Spiral Flute
Thread Limit
H8
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Type
CNC Tap, DIN Length
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.