Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Ansi Sti Spiral Point Tap Hardslick Coated

  • Mfr # SI442

  • Zoro # G4508460


product price: $19.85
/ea

Key Features

Cutting Direction
Right Hand
Flute End Type
Spiral Point
Number of Flutes
3
Tap Thread Size
5/16-18
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI442
Zoro #
G4508460
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16-18

Details

Cutting Direction
Right Hand
Flute End Type
Spiral Point
Number of Flutes
3
Tap Thread Type
UN
Tap Style
Plug
Application
Multi-Purpose
Hole Type
Through Hole
Series
SI
Coolant Through
No
Tap Chamfer
4-5 Pitch Lead
Tap Shank Type
USCTI Shank STI Spiral CNC Tap
Thread Direction
Right Hand
Finish
Hardslick Coated
Thread Limit
H4
Type
S.T.I. (Screw Thread Insert) Tap
Tap Material
HSS (High Speed Steel)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.